Cartridge Roll, 3/8Dia x 1-1/2L in, 80Grit

  • Mfr # 7100085860

  • Zoro # G2767366


product price:  $0.52
/ea
Sold in multiples of 100 for $52.00

Key Features

Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Arbor Hole
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100085860
Zoro #
G2767366
UPC #
051115324734
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
1 1/2 in
Overall Diameter
3/8 in
Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Abrasive Type
Coated
Cartridge Roll Design
Straight

Description

Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 80, Overall Diameter 3/8 in, Overall Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.