1/4 in Drive, 5/32" Hex SAE, Socket, 6 Points, Steel, Chrome, 5/32 in

  • Mfr # J4705

  • Zoro # G2767882


product price:  $6.29
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4705
Zoro #
G2767882
UPC #
662679140045
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5/32"
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
5/32 in
Socket Size
5/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Not Tether Capable
Drive Type
Hand
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type
Hex
Standards
AS4984A, ASME B107.110-2012
Material
Alloy Steel
Category Type
Hex Socket
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

This Proto J4705 1/4" Drive, 5/32" Hex SAE Socket is a high-quality tool that can handle a range of tasks. The alloy steel socket has a hexagonal output and fits snugly into your power tools. It also has six points and a chrome finish for added durability. With this tool, you will be able to tighten or loosen fasteners with ease. This Proto 5/32" Hex Socket is the essential addition to your tool kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.