Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO FD6001

Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (Discontinued)

  • Mfr # FD6001
  • Zoro # G2768087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD6001
Zoro #
G2768087
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
5 7/8 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Stud Size
#8-32

Details

Item
Direct Drive Blower Motor
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Voltage Compatibility
115/208-230, 208-230, 208-240
Ins. Class
B
Motor Bearings
Ball
Includes
Resilient Mounting Rings
Motor Sub Application
Direct Drive Fan/Blower
Hz
60
HP
3/4 to 1/5
Capacitor Required
2MDV7
Motor Enclosure Design
Open Air-Over
Voltage
208-230
Standards
UL Recognized, CSA Certified
Nameplate RPM
1075
RPM Range
1001-1100
Ring to Ring Center
5 7/16 in
Motor Design
Permanent Split Capacitor
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal
No. of Speeds
4
Motor Service Factor
1.00
Frame
48Y
Full Load Amps
4.0
Phase
1
Mounting Stud Location
Shaft End
Motor Application
HVAC/R

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 to 1/5 HP, 1075 Nameplate RPM, Voltage 208-230, 4.0 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 4, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5 7/8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.