1/4 in Drive, 14mm Hex Metric Socket, 6 Points, Steel, Chrome, 14 mm

  • Mfr # J4714M

  • Zoro # G2768503


product price:  $7.49
/ea

Key Features

Drive Size
1/4 in
Size
14mm
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J4714M
Zoro #
G2768503
UPC #
662679140601
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
14mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
14mm
Socket Size
14 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Standards
AS4984A, ASME B107.110-2012
Category Type
Hex Socket
Material
Alloy Steel
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Tether Capable
Not Tether Capable
Output Type
Hex
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.