Carbide Bur, Cylinder, 1/16 in.

  • Mfr # 900-9008

  • Zoro # G2768650


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/16"
Length of Cut
1/4 in
Trade Number
SA-41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900-9008
Zoro #
G2768650
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/16"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/16 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-41
Item
Cylinder Bur SA
Shank Material
Carbide
Max. RPM
90,000
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
List Number
900
Coating
Bright (Uncoated)
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Max. Speed
90,000 RPM
Number of Ends
Single End
Head Shape
Cylinder
Operating Speed - Maximum
90,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.