Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Pmp Pull Handle, Stainless Steel PH-0147

Pull Handle, Stainless Steel (Discontinued)

  • Mfr # PH-0147
  • Zoro # G2768683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0147
Zoro #
G2768683
UPC #
-
Country of Origin
China

Dimensions

Screw Size
8-32
Grip Dia.
3/16 in
Thread Depth
3/16 in

Details

Material
Stainless Steel
Finish
Polished Nickel
Projection
1 3/16 in
Mounting Hole Center to Center
6 1/32 in
Mounting Type
Threaded Holes
Hardware
Included
Item
Pull Handle
Color
Silver
Load Rated (Y/N)
N
Includes
Screws

Description

Pull Handle, Material Stainless Steel, Color Silver, Polished Nickel Finish, Mounting Type Threaded Holes, Mounting Hole Center to Center (In.) 6-1/32, Thread Depth (In.) 3/16, Screw Size 8-32, Projection (In.) 1-3/16, Grip Dia. (In.) 3/16, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.