Carbide Bur, Pointed Tree, 1/8 in.

  • Mfr # 800-8020

  • Zoro # G2768930


product price:  $10.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/8"
Length of Cut
1/4 in
Trade Number
SH-41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-8020
Zoro #
G2768930
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SH-41
Max. RPM
80,000
Type
Carbide
Item
Flame Bur SH
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
800
Max. Speed
80,000 RPM
Head Material
Carbide
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Head Shape
Flame
Number of Ends
Single End
Operating Speed - Maximum
80,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-41, Head Shape Flame, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.