Carbide Bur, Cylindrical Ball Nose, 3/32in

  • Mfr # 800-8007

  • Zoro # G2769061


product price:  $8.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3/32"
Length of Cut
7/16 in
Trade Number
SC-41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-8007
Zoro #
G2769061
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
3/32 in
Head Length
7/16 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-41
Type
Cylindrical
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
85,000
Item
Cylinder Bur SC
List Number
800
Head Material
Carbide
Max. Speed
85,000 RPM
End Type
Radius
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Cut Type
Double
Operating Speed - Maximum
85,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-41, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.