Straight Flute Hand Tap, #4-40, Bottoming, 4 Flutes, UNC
Mfr # 3142303
Zoro # G2769369
product price:Â $10.39
/eaKey Features
Shank Dia.
0.141"
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Size
#4
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3142303
Zoro #
G2769369
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1-7/8"
Pitch Diameter Limit
H7
Tap Thread Size
#4-40
Thread Length
9/16"
55% Thread Drill Size
3/32 in
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Shank Length
1 9/32 in
Size
#4
Description
Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1.87 in, Cobalt, Nitride, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H7, Class of Fit Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.