Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 393

  • Zoro # G2769606


product price:  $12.59
/ea

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
393
Zoro #
G2769606
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
46.00mm
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.76 mm
55% Thread Drill Size
2.81 mm
65% Thread Drill Size
2.78 mm
Square Size
3.20 mm
Shank Length
27.00 mm
Thread Size
M3x0.5
Tap Length Standard
JIS
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Thread Pitch
0.50mm
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Limit
JIS 2
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 46 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.76 mm, Thread Limit OH2, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.