Straight Flute Hand Tap, M4.5-0.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1972801

  • Zoro # G2769789


product price:  $8.69
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1972801
Zoro #
G2769789
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M4.5-0.75
Pitch Diameter Limit
D4
Thread Length
22.00mm
Thread Size
M4.5x0.75
75% Thread Drill Size
#25
65% Thread Drill Size
#24
Tap Length Standard
ANSI
Shank Length
33.00 mm
55% Thread Drill Size
5/32 in
Square Size
3.86 mm
Size
M4.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Black Oxide
Number of Pieces
1
List Number
141
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Measurement System
Metric
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Pitch
0.75mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Plug, Overall Length 60 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 4H-6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.