1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points

  • Mfr # J5413M

  • Zoro # G2770061


product price:  $8.99
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 31/64 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5413M
Zoro #
G2770061
UPC #
662679180454
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13mm
Overall Length
1 31/64 in
Socket Depth
Standard
Socket Sizes
13mm
Socket Size
13 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Torx(R)
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
AS4984A, ASME B107.110-2012
Drive Type
Hand
Material
Alloy Steel
Tether Capable
Not Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.