This item is Discontinued.

Dickson Recorder, Pressure, 4 In, 0 to 200psi, 1 Day PW455

Recorder, Pressure, 4 In, 0 to 200psi, 1 Day (Discontinued)

  • Mfr # PW455
  • Zoro # G2770196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW455
Zoro #
G2770196
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
6.25
Depth (In.)
2.9
Chart Size (In.)
4
Width (In.)
6
Manufacturers Warranty Length
1 yr

Details

Type
Pressure, IP56
Item
Circular Chart Recorder
Recording Time (Day)
1
Accuracy
+/-2% Full Scale
Power Supply
AA Battery
Pressure Accuracy
+/-2% Full Scale
Includes
Pen, Battery and Instructions
Pressure Range
0 to 200 psi
Connection
1/4 in Male NPT

Description

Circular Chart Recorder, Includes Pen, Battery and Instructions, Pressure Accuracy +/-2 Percent Full Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.