Straight Flute Hand Tap, Bottoming, 2
Mfr # 1008100
Zoro # G2770419
product price:Â $7.69
/eaKey Features
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1008100
Zoro #
G2770419
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Pitch Diameter Limit
H1
Tap Length Standard
ANSI
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
Shank Length
1 1/8 in
65% Thread Drill Size
#34
Square Size
0.1090 in
Size
#6
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size #36, Thread Limit H1, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.