Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 1016400

  • Zoro # G2770446


product price:  $8.79
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1016400
Zoro #
G2770446
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Length
11/16"
Shank Length
1 1/8 in
65% Thread Drill Size
#32
75% Thread Drill Size
#32
Tap Length Standard
ANSI
Thread Size
#6-40
Square Size
0.1090 in
55% Thread Drill Size
#31
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright (Uncoated)
List Number
104
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
104
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Threads per Inch
40
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size #32, Thread Limit H2, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.