Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 1068105

  • Zoro # G2770960


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1068105
Zoro #
G2770960
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Length
11/16"
Shank Length
1 3/16 in
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Thread Size
#6-40
Square Size
0.1090 in
Tap Length Standard
ANSI
75% Thread Drill Size
#33
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
102
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiN
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
102
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
40
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.46 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.