One-Hole Compression Lug, Standard Barrel, Copper, Orange

  • Mfr # LCAN3/0-56-X

  • Zoro # G2771398


product price:  $13.99
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.64 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAN3/0-56-X
Zoro #
G2771398
UPC #
7498344479
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.64 in
Length
5"
Overall Length
2.3 in
Copper Code Conductor Size (AWG)
36586
Outer Diameter (mm)
16.25
Barrel Length (In.)
1.14
Overall Length (mm)
58.4
Tongue Thickness (In.)
0.16
Inside Diameter (mm)
12.95
Inside Diameter (In.)
0.51
Stud Hole Size (mm)
7.9
Overall Length (In.)
2.3
Outer Diameter (In.)
0.64
Tongue Thickness (mm)
4.1
Wire Strip Length (In.)
42372
Tongue Width (In.)
0.64
Wire Strip Length (mm)
30.2
Tongue Width (mm)
16.3
Barrel Length (mm)
29
Stud Hole Size (In.)
45062

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
14
Color Code
Orange
Standards
C22.2 No. 65-13, 486A-486B File #E52165
Features
Angled Connector, Corrosion Resistant
Panduit Die Index Number
P50
Lug Type
1 Stud Hole Lug
Tongue Type
Narrow
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Burndy Die Index Number
14
Base Material
Copper
T & B Die Index Number
14
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Material
Copper
Connector Plating
Tin
Product Class
Wire Termination
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, 5/16 (7.9mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.