3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome

  • Mfr # 53PN74

  • Zoro # G2771428


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Number of Pieces
127
Includes
1/2" Dr. Ratchet, Combination Wrenches 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53PN74
Zoro #
G2771428
UPC #
190735953617
Country of Origin
China

Dimensions

Drive Size
3/8", 1/2"
Socket Size Range
1/2 in to 1 in, 8 mm to 27 mm
Tip Size
T15, T20, T25, T27, T30, T40, T45, T47
Container Width
14 1/2 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 26 mm, 1 1/16 in, 27 mm, 1 1/8 in, 1 1/4 in, 1 13/16 in
Deep Socket Size
10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 26 mm, 27 mm
Deep Socket Style/Size
Deep 12-Point: 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, Deep 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Length
22 1/4 in
Socket Size
1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
3 13/16 in
Deep Socket Sizes
10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 26 mm, 27 mm
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 26 mm, 1 1/16 in, 27 mm, 1 1/8 in, 1 1/4 in, 1 13/16 in

Details

Item
Socket Set
Number of Pieces
127
Includes
1/2" Dr. Ratchet, Combination Wrenches 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm
Finish
Chrome
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
Ratchets Included
1
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6, 12
Standards
ASME
Sockets Included
(13 ) Standard 12-Point, (4) Deep 6-Point, (7) Standard 6-Point
Tip Style
Torx
Drive Type
Hand
Material
Chrome Vanadium Steel
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Standard Sockets
55
Number of Deep Sockets
29
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Includes Socket Bits
Socket Bits Included
Container Type
Case
Socket Shape
12-Point, 6-Point
Tether Ready Drive Tools
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Number of Bits
18
Container Features
Dust Resistant
Includes Wrenches
Wrenches Included
Piece Count Range
126 to 175
Includes Deep Sockets
Deep Sockets Included
Wrenches Included
(15) Combination Wrenches
Tether Ready Wrenches
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 53PN74 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN74 Socket Set is a comprehensive tool set designed for a wide range of applications. It includes standard sockets in both SAE and Metric measurements, ranging from 1/2 inch to 1 inch and 8 mm to 27 mm respectively. The socket sizes are available in both Standard 12-Point and Standard 6-Point styles, providing versatility for various tasks. Additionally, the set also features deep sockets with sizes ranging from as small as 10mm or 7/16 inches up to larger ones like the 27mm or one-inch socket.
Constructed from durable alloy steel, this socket set is built to withstand rigorous use while maintaining its integrity over time. The chrome finish not only adds an aesthetic appeal but also provides added durability against wear and tear. This set includes Torx tip style bits with varying sizes such as T15, T20, T25, T27, T30, T40, T45 and T47 that can be used with the included drive tools.
This robust kit comes complete with a total of 127 pieces including (15) combination wrenches suitable for different needs across industries such as Electrical; General Approach; Transportation. All these components come neatly packed in a dust-resistant plastic case measuring at a length of approximately twenty-two inches (221⁄4"), width fourteen-and-a-half inches (141⁄2") and height just under four inches (37⁄8"). Despite its extensive collection of tools including ratchets and wrenches among others it does not include flex sockets nor tether ready sockets or drive tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.