3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome

  • Mfr # 53PN35

  • Zoro # G2771443


product price:  $54.19
/ea

Key Features

Drive Size
3/8"
Number of Pieces
18
Includes
(15) 12 Point Socket Wrench Set: 1", 1/2", 1/4", 11/16", 11/32", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 9/32"
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN35
Zoro #
G2771443
UPC #
190735953624
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Standard Socket Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
18
Includes
(15) 12 Point Socket Wrench Set: 1", 1/2", 1/4", 11/16", 11/32", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 9/32"
Finish
Chrome
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Sockets Included
(15) Standard 12-Point
Ratchets Included
Round Head 10-1/2 in
Measurement Type
SAE
Std. Socket Point Styles Included
12
Standards
ASME
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Wrenches
Wrenches Not Included
Includes Flex Sockets
Flex Sockets Not Included
Locking
Locking Not Included
Number of Standard Sockets
15
Head Type
Standard
Socket Shape
12-Point
Head Shape
Round
Corrosion Resistant
Corrosion-Resistant
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Container Features
Dust Resistant
Piece Count Range
2 to 25
Tether Ready Drive Tools
Not Tether Capable
Reversing
Not Reversible
Minimum Arc Swing
5 Degrees
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Number of Geared Teeth
90
Includes Socket Bits
Socket Bits Not Included
Container Type
Case
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
5 Degrees
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 53PN35 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN35 Socket Set is a comprehensive toolset designed for SAE measurements. It includes 15 standard sockets ranging in size from 1/4 inch to 1 inch, covering an array of applications. The set also features a round head ratchet with a length of 10-1/2 inches and is equipped with a drive size of 3/8". With its minimum arc swing of just five degrees, this socket set provides adequate maneuverability in tight spaces.
Constructed from durable alloy steel, the socket set offers long-lasting performance. Its chrome finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion. Each piece in the set adheres to ASME standards, ensuring reliable quality and performance. The sockets are designed with a standard twelve-point style which allows for efficient contact on fasteners.
This eighteen-piece kit comes neatly packed in a dust-resistant plastic case that ensures your tools remain clean and ready for use at all times. All components within this kit are tether capable, providing additional convenience during usage. However, it's important to note that while this set includes drive tools and standard sockets, it does not include deep or flex sockets nor any wrenches or socket bits.
In conclusion, the WESTWARD - 53PN35 Socket Set is suitable for those seeking hand-operated tools built to handle various tasks efficiently while maintaining durability over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.