Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

2" or 3" Pipe Dia. ABS, Stainless Steel Slab Drain (Discontinued)

  • Mfr # 42385
  • Zoro # G2772012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42385
Zoro #
G2772012
UPC #
038753423852
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2" or 3"

Details

Material of Construction
ABS, Stainless Steel
Type
Round with ring
Color/Finish
Nickel
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Slab Drain

Description

Slab Drain,Nickel Grate,Rd Ring ABS,2Prt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.