This item is Discontinued.

Ingersoll-Rand Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, Industrial, 18,000 rpm, 0.8 G2H180RG4

Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, Industrial, 18,000 rpm, 0.8 (Discontinued)

  • Mfr # G2H180RG4
  • Zoro # G2772061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2H180RG4
Zoro #
G2772061
UPC #
663024002551
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
Overall Length
7-3/8"

Details

Item
Air Die Grinder
Air Inlet
1/4" NPT
Collet
1/4 in
Duty
Industrial
Free Speed
18,000 rpm
Grinder Type
Straight
Handle Material
Composite
HP
0.8
Includes
(2) Collet Wrenches
Required Pressure
90 PSI
Throttle
Lever
Variable Speed
No
CFM @ Full Load
36.0
Average CFM @ 15 Second Run Time
9.00
Exhaust
Rear
Bearing Type
Ball

Description

Air Die Grinder, Duty Industrial, Air Inlet 1/4 in NPT, Includes (2) Collet Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.