This item is Discontinued.

No Product Image Available

4" Pipe Dia. PVC Hub Drain (Discontinued)

  • Mfr # 72039
  • Zoro # G2772399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72039
Zoro #
G2772399
UPC #
038753720395
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
5"

Details

Material of Construction
PVC
Type
Round with ring
Grid Material
Brass
Connection
Hub
Item
Hub Drain

Description

Adj,PVC HubFit,4 In.,5 In.Brass Stainer,Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.