Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC

  • Mfr # 1590701

  • Zoro # G2772467


product price:  $10.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1590701
Zoro #
G2772467
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Tap Length Standard
ANSI
55% Thread Drill Size
I
Shank Length
1 3/8 in
75% Thread Drill Size
F
Square Size
0.2380 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
101H
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Black Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
101H
Threads per Inch
18
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Thread Standard
UNC
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H10
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size F, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.