Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (Discontinued)

  • Mfr # 72133
  • Zoro # G2773178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72133
Zoro #
G2773178
UPC #
038753721330
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Material of Construction
PVC, Brass
Type
Round with ring
Grid Material
Brass
Connection
Pipe
Item
Adjustable Drain

Description

PVC Com Adj Drain 3 In.,w/6 In.Br Str R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.