Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72142
Zoro #
G2773272
UPC #
038753721422
Country of Origin
China
Dimensions
Pipe Dia. (In.)
2"
Height (In.)
6"
Details
Material of Construction
PVC, Brass
Type
Round with Square Ring
Grid Material
Brass
Connection
Pipe
Item
Adjustable Drain
Description
PVC Com Adj Drain 2 In.,w/6 In.Br Str S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.