UNGER Red 2" Floor Squeegee

  • Mfr # HW30A

  • Zoro # G2773303


product price:  $41.39
/ea

Key Features

Squeegee Blade Width
30 in
Squeegee Blade Shape
Straight Double
Material
Plastic, Steel, Neoprene, Rubber
Application
Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW30A
Zoro #
G2773303
UPC #
761475619943
Country of Origin
China

Dimensions

Squeegee Blade Width
30 in
Length
No Handle
Width
30"
Blade Width
30 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Plastic, Steel, Neoprene, Rubber
Application
Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Neoprene
Squeegee Application
Floor Squeegee
Chemical Resistant
Yes
Series
WaterWand
FDA Compliant
No
Features
Flush and Rinse Design
Squeegee Blade Count
Double
For Use With
3U450
Includes
Color Code Kit, Universal Socket
Color Coding System
No
Color
Gray/Red
Blade Material
Rubber
Frame Material
Steel
Resistance Properties
Chemical Resistant
Includes Handle
No
Connection Thread Type
Not Threaded
Product Type
Floor Squeegee
Blade Count
2
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 30 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor, Color Gray/Red, Color Coding System No, Compatible Grainger Part Number 3U450, Features Flush and Rinse Design, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.