Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4" Pipe Dia. PVC, Nickel Adjustable Drain (Discontinued)

  • Mfr # 72154
  • Zoro # G2773491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72154
Zoro #
G2773491
UPC #
038753721545
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Material of Construction
PVC, Nickel
Type
Round
Grid Material
Nickel
Connection
Pipe
Item
Adjustable Drain

Description

PVC Com Adj Drain 4 In.,w/6 In.Nick Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.