Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72239
Zoro #
G2773823
UPC #
038753722399
Country of Origin
China
Dimensions
Height (In.)
5"
Pipe Dia. (In.)
4"
Details
Connection
Hub
Item
Adj PVC Hub Fit 4",6"Nic Sq Str
Material of Construction
PVC, Nickel
Type
Square
Grid Material
Nickel
Description
Adj PVC Hub Fit 4 In.,6 In.Nic Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.