Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72243
Zoro #
G2773902
UPC #
038753722436
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3" or 4"
Height (In.)
5"
Details
Material of Construction
PVC, Chrome
Type
Square
Grid Material
Chrome
Connection
Pipe
Item
Square Drain
Description
PVC Chr Sq Dr w/5 In.Chr Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.