Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2886801

  • Zoro # G2773919


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2886801
Zoro #
G2773919
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
1/2 in
Shank Length
1 13/32 in
55% Thread Drill Size
#13
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Thread Size
#12-24
Square Size
0.1640 in
75% Thread Drill Size
4.45 mm
65% Thread Drill Size
4.60 mm
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Series
287
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Pipe
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.