Spiral Point Tap, Plug 2 Flutes
Mfr # 2886400
Zoro # G2774025
product price:Â $8.89
/eaKey Features
Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2886400
Zoro #
G2774025
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-48
Thread Length
5/16 in
Thread Size
#4-48
55% Thread Drill Size
2.45 mm
Shank Length
1 9/32 in
65% Thread Drill Size
3/32 in
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
75% Thread Drill Size
2.32 mm
Square Size
0.1090 in
Size
#4
Pitch Diameter Limit
Not Rated
Description
Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.