Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

2" Pipe Dia. PVC, Chrome Square Drain (Discontinued)

  • Mfr # 72282
  • Zoro # G2774158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72282
Zoro #
G2774158
UPC #
038753722825
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5"

Details

Material of Construction
PVC, Chrome
Type
Round with ring
Grid Material
Chrome
Connection
Pipe
Item
Square Drain

Description

PVC Chr Sq Dr 2 In.,w/5 In.Chr Rd Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.