Tachometer, 0.5 to 20,000 rpm

  • Mfr # 461891

  • Zoro # G2774231


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Cone Tip, Flat Tip, Spare Wheel
RPM Accuracy
+/-0.05%
Features
Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461891
Zoro #
G2774231
UPC #
793950468913
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Tachometer
Includes
Carrying Case, Cone Tip, Flat Tip, Spare Wheel
RPM Accuracy
+/-0.05%
Features
Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact
Memory
Min/Max
Display
5 digit LCD
Standards
CE
Contact RPM Range
0.5 to 20,000
Speed (FPM)
0.20 to 6560
Speed (M/Min)
0.05 to 1999.9
Number of Digits
5
Maximum Velocity Measured
6,560 fpm
Maximum Contact RPM
20,000 RPM
Battery Voltage
1.5V
Batteries Included
Yes
Minimum Velocity Measured
0.2 fpm
Number of Batteries Required
4
Contact Type
Contact
Minimum Contact RPM
0.5 RPM
Digital Display Screen Type
LCD
Calibration Certificate Type
Available Separately
Rotational Speed Measuring Units
ft/min, m/min, RPM
Contact Adaptors Included
Cone Tip

Description

Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes Carrying Case, Cone Tip, Flat Tip, Spare Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.