This item is Discontinued.

No Product Image Available

Adj PVC Hub Fit 4", 5"Chm Rd Str (Discontinued)

  • Mfr # 72289
  • Zoro # G2774340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72289
Zoro #
G2774340
UPC #
038753722894
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
5"

Details

Connection
Hub
Item
Adj PVC Hub Fit 4",5"Chm Rd Str
Type
Round with ring
Grid Material
Chrome
Material of Construction
PVC, Chrome

Description

Adj PVC Hub Fit 4 In.,5 In.Chm Rd Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.