Test Clip Lead, CAT II 300V, Right-angle DMM Plug, 4 ft., Silicone, Red

  • Mfr # 6244-48-2

  • Zoro # G2774396


product price:  $17.29
/ea

Key Features

Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Right-angle DMM Plug
Length
4 ft.
Color
Red
Features
Single Lead
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6244-48-2
Zoro #
G2774396
UPC #
095969110389
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Wire Size
18 AWG
Meter Connection End Size
0.16 in

Details

Item
Test Clip Lead
Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Right-angle DMM Plug
Color
Red
Features
Single Lead
For Use With
Fits most meters from Fluke, Wavetek (Meterman), HP, Amprobe, Greenlee
Wire Insulation
Silicone
Wire Gauge
18
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Color Code - Test Lead
Red
Max. Amps
5
Max. Voltage
300VAC
Max. Amps - Test Lead
5
Connection - Test Lead
Right Angle Shrouded Plug to Mini Hook Clip Probe
Item - Test Lead
Test Clip Leads
Max. Voltage - Test Lead
300
Number of Cords
1
Standards
IEC 61010-2-031
Meter Connection Type
Right Shrouded Plug
Test End Termination
Mini Hook Clip
Maximum Current
5 A
Maximum Voltage
300 V
Color Code
Red
Number of Test Leads
1
Insulation Material
Polypropylene
CAT Safety Rating
CAT II 300V
Test End Insulation Material
Polypropylene
Compatible Test Instrument
Clamp Meter, Multimeter
Compatible Manufacturer Model Number
Fluke-110, Fluke-111, Fluke-117, Fluke-175, Fluke-177, Fluke-179, Fluke-287, Fluke-290, Fluke-80, Fluke-87V
Test End Material
Gold-Plated Beryllium Copper
Compatible with Manufacturer Model Number
Fluke-110, Fluke-111, Fluke-117, Fluke-175, Fluke-177, Fluke-179, Fluke-287, Fluke-290, Fluke-80, Fluke-87V

Description

Test Leads, Color Code Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 300 V, Number of Test Leads 1, Instrument Safety Rating CAT II 300V, Maximum Current 5 A, Meter Connection Type Right Shrouded Plug, Features Plug is Molded Directly to the Cable in an Integral One-Piece Design and the Wire is Double Crimped for a Long Lasting Connection, Maximum Temperature Measurement Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.