Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72329
Zoro #
G2774532
UPC #
038753723297
Country of Origin
China
Dimensions
Pipe Dia. (In.)
4"
Height (In.)
5"
Details
Connection
Hub
Item
Adj PVC Hub Fit 4",5"Chrm Str
Material of Construction
PVC, Chrome
Type
Round
Grid Material
Chrome
Description
Adj PVC Hub Fit 4 In.,5 In.Chrm Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.