Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Detachable Hood, PVC, Snap Closure, .35 mil Thickness, 49 in Length, Yellow, XL

  • Mfr # 230CXL

  • Zoro # G2774843


product price: $12.89
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230CXL
Zoro #
G2774843
UPC #
045143230440
Country of Origin
Multiple

Dimensions

Size
XL
Length
49 in
Fits Chest Size
48 in to 50 in
Thickness
0.35 mil
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Liner Material
Polyester
Seam Style
Heat Welded
Resists
Chemical
Rainwear Features
Chemical Resistant
Hood Style
Detachable
Number of Inside Pockets
0
High-Visibility
No
Features
Chemical Resistant
Includes Lining
Yes
ANSI Class
Not Rated
Cuff Style
Snaps
Includes Hood
Yes
Style
Rain Coat
Wrist Closure
Take Up Snaps
ANSI Type
Unrated
Lining Material
Polyester

Description

Rain Jacket, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 49 in, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester, Features Chemical Resistant, Cuff Style Snaps, Thickness 0.35 mil, ANSI Type Unrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.