Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1126
Zoro #
G2775595
UPC #
-
Country of Origin
United States
Dimensions
Screw Width
7-1/8
Screw Size
1-14
Details
Item
Bearing Pulling Attachment
Application
Use on Jobs where Space does not Permit Use of Puller Jaws Directly Behind Part to be Removed
Min. Spread (In.)
5/8
Use w/Jaw or Push Puller No.
Todas
Function
Knife Like Edges Secure a Gripping Surface, Manual Jaw Pullers, Jaws Grip Attachments Outer Edge, Push Puller, Puller Legs are Threaded into Attachments 2 Tapped Holes
For Use With
All
Max. Spread (In.)
9
Description
Bearing Pulling Attachment, Application Use on Jobs where Space does not Permit Use of Puller Jaws Directly Behind Part to be Removed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.