Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W

  • Mfr # 5KA

  • Zoro # G2776094


product price:  $14.89
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KA
Zoro #
G2776094
UPC #
071649059780
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
15/16 in
Body Thickness
1 in
Body Height
1 1/2 in
Body Width
2 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Marine Grade Weather Proof
Yes
Number of Keys
2
Number of Pins
4 Pin
Key Type
Alike
Opens with Key No.
A418
Number of Bumpers
2
Rekeyable
No
Weather Proof
Yes
Control Key Registration Required
No
Locking Mechanism
Ball Bearing Locking
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Rounded
Number of Locks in Pack
1
Key Code
A418
Lock Body Shape
Rectangular
Security Level
General Security
Corrosion-Resistant
No
Vertical Shackle Clearance
1 in
Additional Key Mfr Part No.
K1
Keyway Type
Master K1
Shackle Finish
Nickel
Bumper Material
Rubber
Lock Body Finish
Laminated
Includes Chain
No
Interchangeable Core
No
Lock Body Material
Steel
Environment
Indoor
Includes Lock Cover
No
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
15/16 in
Includes Dust Cover
No
Bumper Color
Black
Lock Body Color
Silver
Key Retaining
No
Features
Maximum Pry Resistance
Includes ID Tag
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. A418, Body Color Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.