Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey ABS Pipe Fit Drain 4", w/5"Chr Gra 82088

ABS Pipe Fit Drain 4", w/5"Chr Gra (Discontinued)

  • Mfr # 82088
  • Zoro # G2776477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82088
Zoro #
G2776477
UPC #
038753820880
Country of Origin
China

Details

Item
ABS Pipe Fit Drain 4",w/5"Chr Gra

Description

ABS Pipe Fit Drain 4 In.,w/5 In.Chr Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.