This item is Discontinued.

Oatey Adj ABS Hub Fit 4", w/Ring Strnr 82139

Adj ABS Hub Fit 4", w/Ring Strnr (Discontinued)

  • Mfr # 82139
  • Zoro # G2776827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82139
Zoro #
G2776827
UPC #
038753821399
Country of Origin
China

Details

Item
Adj ABS Hub Fit 4",w/Ring Strnr

Description

Adj ABS Hub Fit 4 In.,w/Ring Strnr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.