This item is Discontinued.

New York Wire Screening, Bright Aluminum, 30" W, 100 ft. L, .011" Wire Dia 10507

Screening, Bright Aluminum, 30" W, 100 ft. L, .011" Wire Dia (Discontinued)

  • Mfr # 10507
  • Zoro # G2776864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10507
Zoro #
G2776864
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
18 x 16
Width
30"
Length
100 ft.
Wire Dia.
.011"
Opening Size
18 x 16

Details

Item
Screening
Screen Material
Bright Aluminum
Frame Material
None
Type
Roll
Open Area (%)
71.0

Description

30 in x 100 ft Bright Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.