This item is Discontinued.

No Product Image Available

4" Pipe Dia. ABS, Chrome Adjustable Pipe (Discontinued)

  • Mfr # 82188
  • Zoro # G2777210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82188
Zoro #
G2777210
UPC #
038753821887
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Material of Construction
ABS, Chrome
Type
Round
Grid Material
Chrome
Connection
Pipe
Item
Adjustable Pipe

Description

Adj ABS Pipe Fit 4 In.,Drain w/Chrom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.