Slotted Spring Pin, 7 mm Outside Dia, 28 mm L, Stainless Steel, 10 PK

  • Mfr # 5DE60

  • Zoro # G2777327


product price:  $2.99
/pk 10, $0.30/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE60
Zoro #
G2777327
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7 mm
Shank Length
28 mm
Length Tolerance
+/-0.50mm
Nominal Diameter
5 mm
Fits Hole Dia. (Min.-Max.)
5.00-5.20mm
Outside Dia.
5 mm
Chamfer Length (Min.)
0.9 mm
Chamfer Length Reference
0.9 mm
Overall Length
26mm
Wall Thickness
1 mm
Shank Length Tolerance
+/-0.500 mm
Fits Minimum Hole Diameter
5 mm
Fits Maximum Hole Diameter
5.2 mm
Minimum Chamfer Length
0.9 mm
Usable Length
26 mm
Chamfer Length (Max.)
0.9 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
Work Hardened
Standards
UNS G10700 / G10740
Meets
ISO 8752
Double Shear Strength (Lbs.)
3,943 lb
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 5mm dia,26mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.2 mm, Shank Length 26 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.