Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Blade, 45mm, For 2CJU7, 2CJU8 RB45-1

Rotary Blade, 45mm, For 2CJU7, 2CJU8 (Discontinued)

  • Mfr # RB45-1
  • Zoro # G2777801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB45-1
Zoro #
G2777801
UPC #
-
Country of Origin
Japan

Dimensions

Width
45mm
Thickness
0.012"

Details

Material
Tungsten Carbide Tool Steel
Mount Type
Single Hole
Item
Utility Blade
Includes
Dispenser
Fits Utility Knives Stock No.
2CJU7, 2CJU8

Description

Utility Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.