Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82323
Zoro #
G2778288
UPC #
038753823232
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3" or 4"
Height (In.)
5"
Details
Material of Construction
ABS, Chrome
Type
Round
Grid Material
Chrome
Connection
Pipe
Item
Drain with Strainer
Description
ABS Chrome Drain 3 In.,w/5 In.Chrm Strnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.