Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Anti-Vibration Gloves, M, Beige, Nylon/Spandex 451-4M

Anti-Vibration Gloves, M, Beige, Nylon/Spandex (Discontinued)

  • Mfr # 451-4M
  • Zoro # G2778450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-4M
Zoro #
G2778450
UPC #
021844560130
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Color
Beige
Palm Material
Nylon/Spandex
Application
Rubbing, Bumping and Abrasive Surfaces
Palm Construction
Neoprene Padding
Back Material
Nylon/Spandex
Cuff
Rubberized Cuff
Finger Style
Fingerless
Closure Type
slip on

Description

Anti-Vibration Gloves, Palm Material Nylon/Spandex, Color Beige, Finger Style Fingerless, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.