Zoro Homepage
This item is Discontinued.
No Product Image Available

6" Pipe Dia. ABS, Nickel Drain (Discontinued)

  • Mfr # 82356
  • Zoro # G2778559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82356
Zoro #
G2778559
UPC #
038753823560
Country of Origin
China

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
8"

Details

Material of Construction
ABS, Nickel
Type
Round
Grid Material
Nickel
Connection
Pipe
Item
Drain

Description

ABS Nick Drain 6 In.,w/8 In.Nickel Strnr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.