Surge Protector, Spec, Filtering, 6 Ft Cord (Discontinued)
- Mfr # HBL7PS1050A
- Zoro # G2778727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL7PS1050A
Zoro #
G2778727
UPC #
783585120553
Country of Origin
China
Dimensions
Cord Length
6 ft
Length
11.26 in
Depth
1-27/32"
Width
2 25/64 in
Display Size
1050 Joules
Length (Straight Wireway)
11.26 in
Description
Surge Protector, Color White, Voltage 125V AC, Length 11.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.