Zoro Homepage
This item is Discontinued.
Hurst Mfg Gearmotor, 12rpm, 115vac AB3006-005

Gearmotor, 12rpm, 115vac (Discontinued)

  • Mfr # AB3006-005
  • Zoro # G2779411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3006-005
Zoro #
G2779411
UPC #
-
Country of Origin
Unknown

Details

Item
Gearmotor
Shaft Orientation
Parallel
Enclosure
Enclosed
Nameplate RPM
12
Full Load Torque (In.-Lbs.)
4.6
Voltage
115
Gear Ratio
50:1
Capacitor Included
Yes
Finish
Corrosion Protection
Hz
60
Phase
1-F
Agency Compliance
UL (E37163)
Gear Case
Machined Die Cast
Rotation
Reversible
Ambient (C)
-10 to 40
Gears
Hardened Steel
Mounting
All Position
Bearings
Sintered Bronze Sleeve

Description

Gearmotor, Finish Corrosion Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.